1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF F-2-5/16
F Bushing, 2-5/16 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
MI ITEM #
11317802
MFR #
PHF F-2-5/16
List Price
$161.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
SKF PHF F-2-5/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF F-2-5/16
F Bushing, 2-5/16 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
MI ITEM #
11317802
MFR #
PHF F-2-5/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$161.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHF F-2-5/16 BUSHING
Specifications
Bushing Size
F
Bore Type
Finished Bore
Bore Diameter
2-5/16 in
Flange Outside Diameter
6.6250 in
Length Through Bore
3.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data