Motion
PHF F-2-3/4

SKF
PHF F-2-3/4

F Bushing, 2-3/4 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
MI ITEM #11317804
MFR #PHF F-2-3/4
Price$161.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF F-2-3/4

F Bushing, 2-3/4 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
MI ITEM #11317804
MFR #PHF F-2-3/4

Mfr description
PHF F-2-3/4 BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.70/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Length Through Bore  
    3.6250 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)