Motion
PHG 158-L-S1800

SKF
PHG 158-L-S1800

L, 0.3750 in Pitch, 15.7500 in Pitch Length, 18.0000 in Width, 42 Teeth, Neoprene Material
Mi Item #11317862
MFR #PHG 158-L-S1800
Price$146.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 158-L-S1800

L, 0.3750 in Pitch, 15.7500 in Pitch Length, 18.0000 in Width, 42 Teeth, Neoprene Material
Mi Item #11317862
MFR #PHG 158-L-S1800

Mfr description
PHG 158-L-S1800 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.96/each

Specifications

Dimensions

  • Belt Height
    0.1417 in
  • Overall Width  
    18.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    15.7500 in

Details

  • Additional Details
    Low stretch Glass Fiber cords;Oil and heat resistant neoprene rubber cushion;High shear resistance
  • Belt Section
    L
  • Belt Type
    L
  • Belt/Slab
    Slab
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    42
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)