Motion
PHS 60-1A55

SKF
PHS 60-1A55

60 / 3/4 in, 55 Teeth, Steel Material
MI ITEM #11317918
MFR #PHS 60-1A55
List Price$178.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1A55

60 / 3/4 in, 55 Teeth, Steel Material
MI ITEM #11317918
MFR #PHS 60-1A55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.59/each for your price

Overview

Mfr description
PHS 60-1A55 SPROCKET

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Teeth
  • Material
    Steel
  • Outside Diameter
  • Weight
    16.32 lbs, 7.4 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought