Motion
PHS 35-3B68

SKF
PHS 35-3B68

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 68 Teeth, Steel Material
MI ITEM #11317921
MFR #PHS 35-3B68
Price$179.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-3B68

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 68 Teeth, Steel Material
MI ITEM #11317921
MFR #PHS 35-3B68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.05/each

Specifications

Dimensions

  • Hub Diameter
    3.5000 in
  • Maximum Bore Diameter
    2.3799 in
  • Outside Diameter
    8.3402 in
  • Overall Width
    1.8799 in
  • Weight
    15.08 lbs, 6.84 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    68
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 35-3B68 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought