Motion
PHS 20B-1BH22

SKF
PHS 20B-1BH22

Roller Chain Sprocket - 20B / 1-1/4 in, B Hub, 22 Teeth, Steel Material
MI ITEM #11317930
MFR #PHS 20B-1BH22
List Price$179.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1BH22

Roller Chain Sprocket - 20B / 1-1/4 in, B Hub, 22 Teeth, Steel Material
MI ITEM #11317930
MFR #PHS 20B-1BH22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.40/each for your price

Overview

Mfr description
PHS 20B-1BH22 SPROCKET

Specifications

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    5.5118 in
  • Hub Type
    B
  • Pitch Diameter
    33.4378 in
  • Maximum Bore Diameter
    2.9921 in
  • Weight
    16.63 lbs, 7.55 kg
  • Overall Width
    2.1654 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought