Motion
PHS 60-2B35

SKF
PHS 60-2B35

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 35 Teeth, Steel Material
MI ITEM #11317981
MFR #PHS 60-2B35
List Price$181.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-2B35

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 35 Teeth, Steel Material
MI ITEM #11317981
MFR #PHS 60-2B35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.14/each for your price

Overview

Mfr description
PHS 60-2B35 SPROCKET

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    35
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    4.5000 in
  • Hub Type
    B
  • Outside Diameter
    8.7799 in
  • Maximum Bore Diameter
    3.0000 in
  • Weight
    22.43 lbs, 10.2 kg
  • Overall Width
    2.3799 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought