Motion
PHS 35-2B84

SKF
PHS 35-2B84

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 84 Teeth, Steel Material
MI ITEM #11317995
MFR #PHS 35-2B84
List Price$181.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-2B84

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 84 Teeth, Steel Material
MI ITEM #11317995
MFR #PHS 35-2B84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.55/each for your price

Overview

Mfr description
PHS 35-2B84 SPROCKET

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    84
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    3.5000 in
  • Hub Type
    B
  • Outside Diameter
    10.2500 in
  • Maximum Bore Diameter
    2.3799 in
  • Weight
    14.39 lbs, 6.53 kg
  • Overall Width
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text