Motion
PHS 16B-2BH19

SKF
PHS 16B-2BH19

16B / 1 in, 19 Teeth, Steel Material
MI ITEM #11318007
MFR #PHS 16B-2BH19
List Price$182.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-2BH19

16B / 1 in, 19 Teeth, Steel Material
MI ITEM #11318007
MFR #PHS 16B-2BH19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.18/each for your price

Overview

Mfr description
PHS 16B-2BH19 SPROCKET

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    16B / 1 in
  • Number Of Teeth
  • Material
    Steel
  • Maximum Bore Diameter
  • Pitch Diameter
    6.0760 in
  • Hub Diameter
    5.0394 in
  • Weight
    17.16 lbs, 7.78 kg
  • Overall Width
    2.7559 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text