Overview
Mfr description
PHS 80-1B35 SPROCKET
Specifications
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Chain Number & Pitch80 / 1 in
- Number Of Teeth
- MaterialSteel
- Maximum Bore Diameter
- Outside Diameter
- Hub Diameter4.7500 in
- Weight22.09 lbs, 10 kg
- Overall Width2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data