Motion
PHS 16B-3BH14

SKF
PHS 16B-3BH14

16B / 1 in, 14 Teeth, Steel Material
MI ITEM #11318035
MFR #PHS 16B-3BH14
List Price$183.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-3BH14

16B / 1 in, 14 Teeth, Steel Material
MI ITEM #11318035
MFR #PHS 16B-3BH14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.39/each for your price

Overview

Mfr description
PHS 16B-3BH14 SPROCKET

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    16B / 1 in
  • Number Of Teeth
  • Material
    Steel
  • Maximum Bore Diameter
  • Pitch Diameter
    4.4941 in
  • Hub Diameter
    3.4646 in
  • Weight
    10.09 lbs, 4.58 kg
  • Overall Width
    3.9370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text