Motion
PHS 16B-1DSA20

SKF
PHS 16B-1DSA20

16B / 1 in, 20 Teeth, Steel Material
MI ITEM #11318044
MFR #PHS 16B-1DSA20
Price$183.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1DSA20

16B / 1 in, 20 Teeth, Steel Material
MI ITEM #11318044
MFR #PHS 16B-1DSA20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.72/each

Specifications

Dimensions

  • Hub Diameter
    5.3150 in
  • Maximum Bore Diameter  
    3.4646 in
  • Overall Width
    2.5197 in
  • Pitch Diameter
    6.3929 in
  • Weight
    17.95 lbs, 8.14 kg

Details

  • Chain Number & Pitch
    16B / 1 in
  • Material
    Steel
  • Number Of Teeth  
    20
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Overview

Mfr description
PHS 16B-1DSA20 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought