Overview
Mfr description
PHS 80-1TB27 SPROCKET
Specifications
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Chain Number & Pitch80 / 1 in
- Number Of Teeth
- MaterialSteel
- Length Through Bore
- Maximum Bore Diameter
- Outside Diameter
- Hub Diameter4.2500 in
- Weight8.42 lbs, 3.82 kg
- Overall Width1.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data