Motion
PHS 08B-1A92

SKF
PHS 08B-1A92

Roller Chain Sprocket - 08B / 1/2 in, A Hub, 92 Teeth, Steel Material
MI ITEM #11318069
MFR #PHS 08B-1A92
List Price$184.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1A92

Roller Chain Sprocket - 08B / 1/2 in, A Hub, 92 Teeth, Steel Material
MI ITEM #11318069
MFR #PHS 08B-1A92

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.43/each for your price

Overview

Mfr description
PHS 08B-1A92 SPROCKET

Specifications

  • Chain Number & Pitch
    08B / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    92
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Pitch Diameter
    14.6453 in
  • Weight
    12.17 lbs, 5.52 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought