Overview
Mfr description
PHS 20B-1A29 SPROCKET
Specifications
- Chain Number & Pitch20B / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth29
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter11.5614 in
- Weight20.12 lbs, 9.12 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data