Motion
PHP 1-3V1060TB

SKF
PHP 1-3V1060TB

V-belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 10.6000 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #11318259
MFR #PHP 1-3V1060TB
Price$193.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 1-3V1060TB

V-belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 10.6000 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #11318259
MFR #PHP 1-3V1060TB

Mfr description
PHP 1-3V1060TB PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.11/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    10.6000 in
  • Weight
    12.4 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)