Motion
PHS 60-1A56

SKF
PHS 60-1A56

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 56 Teeth, Steel Material
MI ITEM #11318266
MFR #PHS 60-1A56
List Price$193.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1A56

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 56 Teeth, Steel Material
MI ITEM #11318266
MFR #PHS 60-1A56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.42/each for your price

Overview

Mfr description
PHS 60-1A56 SPROCKET

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    56
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    13.8098 in
  • Weight
    16.96 lbs, 7.69 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text