Motion
PHS 80-1DSA22

SKF
PHS 80-1DSA22

Roller Chain Sprocket - 80 / 1 in, A Hub, 22 Teeth, Steel Material
MI ITEM #11318292
MFR #PHS 80-1DSA22
List Price$194.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1DSA22

Roller Chain Sprocket - 80 / 1 in, A Hub, 22 Teeth, Steel Material
MI ITEM #11318292
MFR #PHS 80-1DSA22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.27/each for your price

Overview

Mfr description
PHS 80-1DSA22 SPROCKET

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    7.5598 in
  • Maximum Bore Diameter
    3.8799 in
  • Weight
    18.02 lbs, 8.17 kg
  • Overall Width
    2.1874 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought