Motion
PHP 6-B34-SD

SKF
PHP 6-B34-SD

V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 95.25 mm O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #11318327
MFR #PHP 6-B34-SD
Price$89.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 6-B34-SD

V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 95.25 mm O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #11318327
MFR #PHP 6-B34-SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.08/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    95.25 mm

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
PHP 6-B34-SD PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought