Motion
PHS 10B-2B48

SKF
PHS 10B-2B48

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 48 Teeth, Steel Material
MI ITEM #11318329
MFR #PHS 10B-2B48
List Price$195.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-2B48

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 48 Teeth, Steel Material
MI ITEM #11318329
MFR #PHS 10B-2B48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.59/each for your price

Overview

Mfr description
PHS 10B-2B48 SPROCKET

Specifications

  • Chain Number & Pitch
    10B / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    4.7244 in
  • Hub Type
    B
  • Pitch Diameter
    9.5563 in
  • Maximum Bore Diameter
    3.1496 in
  • Weight
    15.63 lbs, 7.09 kg
  • Overall Width
    1.9685 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text