Motion
PHG 1270-H-300

SKF
PHG 1270-H-300

H, 0.5000 in Pitch, 127.0000 in Pitch Length, 3.0000 in Width, 254 Teeth, Neoprene Material
MI ITEM #11318376
MFR #PHG 1270-H-300
Price$165.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1270-H-300

H, 0.5000 in Pitch, 127.0000 in Pitch Length, 3.0000 in Width, 254 Teeth, Neoprene Material
MI ITEM #11318376
MFR #PHG 1270-H-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$165.06/each

Specifications

Dimensions

  • Belt Height
    0.1693 in
  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    127.0000 in

Details

  • Additional Details
    Glass Fiber tensile cords;Neoprene rubber cushion;Oil resistant;Heat resistant;Ozone resistant
  • Belt Section
    H
  • Belt Type
    H
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    254
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant

Overview

Mfr description
PHG 1270-H-300 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought