Motion
PHE UJMB63

SKF
PHE UJMB63

COUPLING UJOINT - 32 mm Bore Size A, 32 mm Bore Size B, 63 mm OD, 250 mm Length
MI ITEM #11318401
MFR #PHE UJMB63
List Price$174.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE UJMB63

COUPLING UJOINT - 32 mm Bore Size A, 32 mm Bore Size B, 63 mm OD, 250 mm Length
MI ITEM #11318401
MFR #PHE UJMB63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.13/each for your price

Overview

Mfr description
PHE UJMB63 COUPLING & UJOINT

Specifications

  • Joint Arrangement
    Double
  • Overall Length
    250 mm
  • Maximum Bore Size
    32 mm
  • Component Type
    Complete U-Joint Assembly
  • Max Rpm
    1800 rpm
  • Series
    UJMB
  • Manufacturer Product Page
  • Outside Diameter
    63 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text