Motion
PHC C2160-O/L

SKF
PHC C2160-O/L

Roller Chain Link - Cottered, Steel Material
Mi Item #11318427
MFR #PHC C2160-O/L
Price$166.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C2160-O/L

Roller Chain Link - Cottered, Steel Material
Mi Item #11318427
MFR #PHC C2160-O/L

Mfr description
PHC C2160-O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.95/each

Specifications

Dimensions

  • Inside Width
    1.2500 in, 31.75 mm
  • Link Plate Height
    1.8820 in, 47.79 mm
  • Link Plate Thickness
    0.2520 in, 6.40 mm
  • Pin Diameter
    0.5620 in, 14.26 mm
  • Pin Length
    2.5510 in, 64.79 mm
  • Pitch
    4 in
  • Plate Height
    1.8820 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Weight
    8.15 kg, 5.477 lbs
  • Weight per Foot
    5.477 lbs, 8.15 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2160
  • Chain Number & Pitch
    C2160 / 4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC C2160-O/L
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    160 °C, 320 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    C
  • Standards Met
    ANSI
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)