Motion
PHS 16B-1TB29

SKF
PHS 16B-1TB29

29 Teeth, Steel Material
MI ITEM #11318479
MFR #PHS 16B-1TB29
List Price$202.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1TB29

29 Teeth, Steel Material
MI ITEM #11318479
MFR #PHS 16B-1TB29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.38/each for your price

Overview

Mfr description
PHS 16B-1TB29 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    29
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.0079 in
  • Pitch Diameter
    9.2488 in
  • Overall Width
    2.0079 in
  • Hub Diameter
    5.5118 in
  • Weight
    13.14 lbs, 5.96 kg
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought