Motion
PHE IS1220RSB

SKF
PHE IS1220RSB

Chain Coupling Sprocket - 12 Chain, 20 Teeth, Rough Stock, Material: Steel
MI ITEM #11318486
MFR #PHE IS1220RSB
List Price$177.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE IS1220RSB

Chain Coupling Sprocket - 12 Chain, 20 Teeth, Rough Stock, Material: Steel
MI ITEM #11318486
MFR #PHE IS1220RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.41/each for your price

Overview

Mfr description
PHE IS1220RSB COUPLING & UJOINT

Specifications

  • Chain Number
    12
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock
  • Outside Diameter
    5.5000 in
  • Material
    Steel
  • Hub Diameter
    3.8740 in
  • Max Rpm
    2500 rpm
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Series
    1220
  • Weight
    2.60 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text