Motion
PHS 24B-1TBH15

SKF
PHS 24B-1TBH15

15 Teeth, Steel Material
MI ITEM #11318498
MFR #PHS 24B-1TBH15
List Price$203.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1TBH15

15 Teeth, Steel Material
MI ITEM #11318498
MFR #PHS 24B-1TBH15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.97/each for your price

Overview

Mfr description
PHS 24B-1TBH15 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    15
  • Material
    Steel
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7717 in
  • Pitch Diameter
    7.2146 in
  • Overall Width
    1.7717 in
  • Hub Diameter
    4.2480 in
  • Weight
    9.5 lbs, 4.31 kg
  • Chain Number & Pitch
    24B / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text