Motion
PHC 216BX10FT

SKF
PHC 216BX10FT

Roller Chain - 216B Series, 216B / 2 in, Solid Bushing: Solid Roller, 1 Strand, Steel Material
Mi Item #11318591
MFR #PHC 216BX10FT
Price$159.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 216BX10FT

Roller Chain - 216B Series, 216B / 2 in, Solid Bushing: Solid Roller, 1 Strand, Steel Material
Mi Item #11318591
MFR #PHC 216BX10FT

Mfr description
PHC 216BX10FT CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.73/each

Specifications

Dimensions

  • Inside Width
    0.6700 in, 17.01 mm
  • Link Plate Height
    0.8270 in, 21 mm
  • Link Plate Thickness
    0.1630 in, 4.15 mm
  • Pin Diameter
    0.3260 in, 8.27 mm
  • Pin Length
    1.4210 in, 36.10 mm
  • Pitch
    2 in
  • Plate Height
    1.0236 in
  • Roller Width
    0.6700 in, 17.02 mm
  • Weight
    1.75 kg, 1.176 lbs
  • Weight per Foot
    1.176 lbs, 1.75 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    216B
  • Chain Number & Pitch
    216B / 2 in
  • Chain Standard
    British Standard
  • Chain Type
    Double Pitch Transmission
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    PHC 216BX10FT
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    216B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)