Motion
PHF TB4545X3.75

SKF
PHF TB4545X3.75

Taper Lock Bushing - 4545 Series, 3-3/4 in Bore
Mi Item #11318611
MFR #PHF TB4545X3.75
Price$173.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF TB4545X3.75

Taper Lock Bushing - 4545 Series, 3-3/4 in Bore
Mi Item #11318611
MFR #PHF TB4545X3.75

Mfr description
PHF TB4545X3.75 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.60/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/4 in
  • Bushing Size
    4545
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)