Motion
PHC 40-3X10FT

SKF
PHC 40-3X10FT

Roller Chain - 40 Series, 40 / 1/2 in, 3 Strand, Carbon Steel Material
MI ITEM #11318843
MFR #PHC 40-3X10FT
Price$163.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 40-3X10FT

Roller Chain - 40 Series, 40 / 1/2 in, 3 Strand, Carbon Steel Material
MI ITEM #11318843
MFR #PHC 40-3X10FT

Mfr description
PHC 40-3X10FT CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.80/each

Specifications

Dimensions

  • Inside Width
    0.3091 in, 7.85 mm
  • Link Plate Height
    0.4724 in, 12 mm
  • Link Plate Thickness
    0.0591 in, 1.50 mm
  • Pin Diameter
    0.1560 in, 4 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4724 in
  • Roller Width
    0.3090 in, 7.85 mm
  • Weight
    4.19 lbs, 6.235 kg
  • Weight per Foot
    4.19 lbs, 6.235 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    40-3
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 40-3X10FT
  • Material
    Carbon Steel
  • Number Of Links
    240
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    40
  • Standards Met
    ANSI
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)