Motion
PHG 285-5M-S450

SKF
PHG 285-5M-S450

5M, 5 mm Pitch, 285 mm Pitch Length, 450 mm Width, 57 Teeth, Neoprene Material
Mi Item #11318851
MFR #PHG 285-5M-S450
Price$182.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 285-5M-S450

5M, 5 mm Pitch, 285 mm Pitch Length, 450 mm Width, 57 Teeth, Neoprene Material
Mi Item #11318851
MFR #PHG 285-5M-S450

Mfr description
PHG 285-5M-S450 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.61/each

Specifications

Dimensions

  • Overall Width  
    450 mm
  • Pitch
    5 mm
  • Pitch Length
    285 mm

Details

  • Belt Section
    5M
  • Belt Type
    5M
  • Belt/Slab
    Slab
  • Material
    Neoprene
  • Number Of Teeth  
    57
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)