1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG DA-1800-8M-20
DA-8M, 8 mm Pitch, 1800 mm Pitch Length, 20 mm Width, 225 Teeth, Neoprene Rubber Material
Mi Item #
11318856
MFR #
PHG DA-1800-8M-20
Price
$182.76
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG DA-1800-8M-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG DA-1800-8M-20
DA-8M, 8 mm Pitch, 1800 mm Pitch Length, 20 mm Width, 225 Teeth, Neoprene Rubber Material
Mi Item #
11318856
MFR #
PHG DA-1800-8M-20
Mfr description
PHG DA-1800-8M-20 BELTING AND BELT DRIVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$182
.76
/each
Add to Cart
Specifications
Dimensions
Overall
Width
20 mm
Pitch
8 mm
Pitch Length
1800 mm
Details
Belt Type
DA-8M
Material
Neoprene Rubber
Number Of
Teeth
225
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items