Motion
PHS 50-1B72

SKF
PHS 50-1B72

Roller Chain Sprocket - 50 / 5/8 in, B Hub, 72 Teeth, Steel Material
MI ITEM #11318889
MFR #PHS 50-1B72
Price$221.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1B72

Roller Chain Sprocket - 50 / 5/8 in, B Hub, 72 Teeth, Steel Material
MI ITEM #11318889
MFR #PHS 50-1B72

Mfr description
PHS 50-1B72 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.47/each

Specifications

Dimensions

  • Hub Diameter
    3.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    14.6902 in
  • Overall Width
    1.7500 in
  • Weight
    18.63 lbs, 8.45 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    72
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)