Motion
PHC LL1266X10FT

SKF
PHC LL1266X10FT

Leaf Chain - 6x6 Lacing, 1-1/2 in Pitch, Carbon Steel Material
Mi Item #11318902
MFR #PHC LL1266X10FT
Price$193.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC LL1266X10FT

Leaf Chain - 6x6 Lacing, 1-1/2 in Pitch, Carbon Steel Material
Mi Item #11318902
MFR #PHC LL1266X10FT

Mfr description
PHC LL1266X10FT CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.77/each

Specifications

Dimensions

  • Lacing
    6x6
  • Pin Diameter  
    0.2252 in
  • Pitch  
    1-1/2 in
  • Weight
    14.4 lbs

Details

  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    LL
  • Standards Met
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)