Motion
PHG 420-3M-S450

SKF
PHG 420-3M-S450

3M, 3 mm Pitch, 420 mm Pitch Length, 450 mm Width, 140 Teeth, Neoprene Material
MI ITEM #11318928
MFR #PHG 420-3M-S450
Price$185.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 420-3M-S450

3M, 3 mm Pitch, 420 mm Pitch Length, 450 mm Width, 140 Teeth, Neoprene Material
MI ITEM #11318928
MFR #PHG 420-3M-S450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.77/each

Specifications

Dimensions

  • Belt Height
    0.0945 in
  • Overall Width  
    450 mm
  • Pitch
    3 mm
  • Pitch Length
    420 mm

Details

  • Additional Details
    Fiberglass Reinforced;Oil and Heat Resistant;Ozone Resistant;Suitable for tropical climates
  • Belt Section
    3M
  • Belt Type
    3M
  • Belt/Slab
    Slab
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    140
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant

Overview

Mfr description
PHG 420-3M-S450 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought