Motion
PHS 12B-1TB48

SKF
PHS 12B-1TB48

48 Teeth, Steel Material
MI ITEM #11318930
MFR #PHS 12B-1TB48
Price$223.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1TB48

48 Teeth, Steel Material
MI ITEM #11318930
MFR #PHS 12B-1TB48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$223.03/each

Specifications

Dimensions

  • Hub Diameter
    4.2520 in
  • Length Through Bore
    1.7717 in
  • Maximum Bore Diameter
    2.5000 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    11.4673 in
  • Weight
    12.61 lbs, 5.72 kg

Details

  • Chain Number & Pitch
    12B / 3/4 in
  • Material
    Steel
  • Number Of Teeth
    48
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
PHS 12B-1TB48 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought