Motion
PHC 05B-1DRX5MTR

SKF
PHC 05B-1DRX5MTR

Roller Chain - 05B Series, 05B / 5/16 in, 1 Strand, Carbon Steel Material
Mi Item #11318961
MFR #PHC 05B-1DRX5MTR
Price$180.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 05B-1DRX5MTR

Roller Chain - 05B Series, 05B / 5/16 in, 1 Strand, Carbon Steel Material
Mi Item #11318961
MFR #PHC 05B-1DRX5MTR

Mfr description
PHC 05B-1DRX5MTR CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.16/each

Specifications

Dimensions

  • Inside Width
    0.1180 in, 3 mm
  • Link Plate Height
    0.2795 in, 7.09 mm
  • Link Plate Thickness
    0.0315 in, 0.80 mm
  • Pin Diameter
    0.0909 in, 2.31 mm
  • Pitch
    5/16 in
  • Plate Height
    0.2800 in
  • Roller Width
    0.1180 in, 3 mm
  • Weight
    0.44 lbs, 0.655 kg
  • Weight per Foot
    0.44 lbs, 0.655 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    05B-1DR
  • Chain Number & Pitch
    05B / 5/16 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Yes
  • Finish Coating
    Dacromet
  • Manufacturer Catalog Number
    PHC 05B-1DRX5MTR
  • Material
    Carbon Steel
  • Number Of Links
    625
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    05B
  • Standards Met
    BS
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)