Motion
PHS 08B-1TB76

SKF
PHS 08B-1TB76

76 Teeth, Steel Material
MI ITEM #11318994
MFR #PHS 08B-1TB76
List Price$225.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1TB76

76 Teeth, Steel Material
MI ITEM #11318994
MFR #PHS 08B-1TB76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.84/each for your price

Overview

Mfr description
PHS 08B-1TB76 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    76
  • Material
    Steel
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    1.2598 in
  • Pitch Diameter
    12.0988 in
  • Overall Width
    1.2598 in
  • Hub Diameter
    3.9370 in
  • Weight
    7.56 lbs, 3.43 kg
  • Chain Number & Pitch
    08B / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text