Motion
PHE 1070TGVCOVER

SKF
PHE 1070TGVCOVER

Grid Coupling Cover - 1070 Coupling Size Code
Mi Item #11319009
MFR #PHE 1070TGVCOVER
Price$205.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 1070TGVCOVER

Grid Coupling Cover - 1070 Coupling Size Code
Mi Item #11319009
MFR #PHE 1070TGVCOVER

Mfr description
PHE 1070TGVCOVER COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.79/each

Specifications

Dimensions

  • Coupling Size Code
    1070
  • Outside Diameter
    173 mm
  • Overall Length
    2.6540 in
  • Weight
    2.013 lbs

Details

  • Coupling Component
    Vertical Cover Kit
  • Product Type
    Grid Coupling Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)