Motion
PHS 80-1DSTB20

SKF
PHS 80-1DSTB20

20 Teeth, Steel Material
Mi Item #11319030
MFR #PHS 80-1DSTB20
Price$228.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1DSTB20

20 Teeth, Steel Material
Mi Item #11319030
MFR #PHS 80-1DSTB20

Mfr description
PHS 80-1DSTB20 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.36/each

Specifications

Dimensions

  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    6.9098 in
  • Weight
    9.62 lbs, 4.36 kg

Details

  • Chain Number & Pitch
    80 / 1 in
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)