Specifications
Dimensions
- Plate Height1.8820 in
Details
- Chain Number160-2
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog NumberPHC 160-2O/L
- Number Of Strands Across2
- Product TypeRoller Chain
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)