Motion
PHS 16B-2BH22

SKF
PHS 16B-2BH22

Roller Chain Sprocket - 16B / 1 in, B Hub, 22 Teeth, Steel Material
MI ITEM #11319095
MFR #PHS 16B-2BH22
Price$231.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-2BH22

Roller Chain Sprocket - 16B / 1 in, B Hub, 22 Teeth, Steel Material
MI ITEM #11319095
MFR #PHS 16B-2BH22

Mfr description
PHS 16B-2BH22 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.34/each

Specifications

Dimensions

  • Hub Diameter
    5.1181 in
  • Maximum Bore Diameter
    3.3465 in
  • Overall Width
    2.7559 in
  • Pitch Diameter
    7.0268 in
  • Weight
    21.81 lbs, 9.89 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)