Motion
PHS 12B-1A68

SKF
PHS 12B-1A68

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 68 Teeth, Steel Material
MI ITEM #11319135
MFR #PHS 12B-1A68
List Price$233.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1A68

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 68 Teeth, Steel Material
MI ITEM #11319135
MFR #PHS 12B-1A68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.06/each for your price

Overview

Mfr description
PHS 12B-1A68 SPROCKET

Specifications

  • Chain Number & Pitch
    12B / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    68
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Pitch Diameter
    16.2398 in
  • Weight
    24.34 lbs, 11 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought