Motion
PHG 230-XL-S1800

SKF
PHG 230-XL-S1800

XL, 0.2000 in Pitch, 23.0000 in Pitch Length, 18.0000 in Width, 115 Teeth, Neoprene Material
MI ITEM #11319161
MFR #PHG 230-XL-S1800
List Price$195.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 230-XL-S1800

XL, 0.2000 in Pitch, 23.0000 in Pitch Length, 18.0000 in Width, 115 Teeth, Neoprene Material
MI ITEM #11319161
MFR #PHG 230-XL-S1800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.18/each for your price

Overview

Mfr description
PHG 230-XL-S1800 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Reinforcing Cord Material
    Glass Fiber
  • Pitch Length
    23.0000 in
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Weight
    1.38 lbs, 0.626 kg
  • Belt/Slab
    Slab
  • Belt Height
    0.0906 in
  • Belt Section
    XL
  • Cord Material
    Glass Fiber
  • Additional Details
    Oil;Heat and Ozone Resistant;Suitable for Tropical Climates;Low Stretch Glass Fiber Cords;Neoprene Rubber Cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text