Motion
PHS 24B-1TBH17

SKF
PHS 24B-1TBH17

17 Teeth, Steel Material
MI ITEM #11319164
MFR #PHS 24B-1TBH17
Price$234.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1TBH17

17 Teeth, Steel Material
MI ITEM #11319164
MFR #PHS 24B-1TBH17

Mfr description
PHS 24B-1TBH17 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.52/each

Specifications

Dimensions

  • Hub Diameter
    5.2520 in
  • Length Through Bore
    2.0079 in
  • Maximum Bore Diameter
    3.0000 in
  • Overall Width
    2.0079 in
  • Pitch Diameter
    8.1634 in
  • Weight
    11.6 lbs, 5.26 kg

Details

  • Chain Number & Pitch
    24B / 1-1/2 in
  • Material
    Steel
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)