Motion
PHG D-1000-H-100

SKF
PHG D-1000-H-100

D-H, 0.5000 in Pitch, 2540 mm Pitch Length, 1.0000 in Width, 400 Teeth, Neoprene Rubber Material
MI ITEM #11319165
MFR #PHG D-1000-H-100
List Price$195.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG D-1000-H-100

D-H, 0.5000 in Pitch, 2540 mm Pitch Length, 1.0000 in Width, 400 Teeth, Neoprene Rubber Material
MI ITEM #11319165
MFR #PHG D-1000-H-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.46/each for your price

Overview

Mfr description
PHG D-1000-H-100 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    D-H
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Neoprene Rubber
  • Number Of Teeth
  • Pitch Length
    2540 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text