Motion
PHS 16B-3BH17

SKF
PHS 16B-3BH17

Roller Chain Sprocket - 16B / 1 in, B Hub, 17 Teeth, Steel Material
MI ITEM #11319194
MFR #PHS 16B-3BH17
List Price$235.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-3BH17

Roller Chain Sprocket - 16B / 1 in, B Hub, 17 Teeth, Steel Material
MI ITEM #11319194
MFR #PHS 16B-3BH17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.46/each for your price

Overview

Mfr description
PHS 16B-3BH17 SPROCKET

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    4.4094 in
  • Hub Type
    B
  • Pitch Diameter
    5.4417 in
  • Maximum Bore Diameter
    2.9134 in
  • Weight
    17.47 lbs, 7.92 kg
  • Overall Width
    3.9370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought