Motion
PHS 20B-1TBH23

SKF
PHS 20B-1TBH23

23 Teeth, Steel Material
MI ITEM #11319231
MFR #PHS 20B-1TBH23
Price$237.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1TBH23

23 Teeth, Steel Material
MI ITEM #11319231
MFR #PHS 20B-1TBH23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.28/each

Specifications

Dimensions

  • Hub Diameter
    4.2520 in
  • Length Through Bore
    1.7717 in
  • Maximum Bore Diameter
    2.5000 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    9.1799 in
  • Weight
    12.3 lbs, 5.58 kg

Details

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Material
    Steel
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
PHS 20B-1TBH23 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought