Motion
PHS 20B-1DSA20

SKF
PHS 20B-1DSA20

Roller Chain Sprocket - 20B / 1-1/4 in, A Hub, 20 Teeth, Steel Material
Mi Item #11319302
MFR #PHS 20B-1DSA20
Price$241.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1DSA20

Roller Chain Sprocket - 20B / 1-1/4 in, A Hub, 20 Teeth, Steel Material
Mi Item #11319302
MFR #PHS 20B-1DSA20

Mfr description
PHS 20B-1DSA20 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.04/each

Specifications

Dimensions

  • Hub Diameter
    6.5748 in
  • Maximum Bore Diameter
    4.1732 in
  • Overall Width
    2.6890 in
  • Pitch Diameter
    7.9909 in
  • Weight
    26.15 lbs, 11.9 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)