Motion
PHG S14M-2450-55

SKF
PHG S14M-2450-55

14M, 14 mm Pitch, 2450 mm Pitch Length, 55 mm Width, 175 Teeth, Neoprene Material
MI ITEM #11319329
MFR #PHG S14M-2450-55
List Price$201.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG S14M-2450-55

14M, 14 mm Pitch, 2450 mm Pitch Length, 55 mm Width, 175 Teeth, Neoprene Material
MI ITEM #11319329
MFR #PHG S14M-2450-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$201.65/each for your price

Overview

Mfr description
PHG S14M-2450-55 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Pitch Length
    2450 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.4016 in
  • Belt Section
    S14M
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber cords;Neoprene rubber cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text