Motion
PHG 217-L-S1800

SKF
PHG 217-L-S1800

L, 0.3750 in Pitch, 551.1800 mm Pitch Length, 18.0000 in Width, 59 Teeth, Neoprene Material
MI ITEM #11319388
MFR #PHG 217-L-S1800
List Price$203.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 217-L-S1800

L, 0.3750 in Pitch, 551.1800 mm Pitch Length, 18.0000 in Width, 59 Teeth, Neoprene Material
MI ITEM #11319388
MFR #PHG 217-L-S1800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.01/each for your price

Overview

Mfr description
PHG 217-L-S1800 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    551.1800 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Slab
  • Belt Section
    L
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates;Low stretch Glass Fiber cords

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text